- Size 1100T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- When used as a grinder, guard must be used for OSHA compliance
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 50500 in lb |
| Bore (Hub1) [Max] | 4 in |
| Coupling Size | 1100T |
| Outside Dia. | 10.5 in |
| Overall Length | 9.6875 in |
| Bore (Hub2) [Max] | 4 in |
| Weight | 96.31 LB |
| EAN or UPC | 782934009952 |
-
Prop 65


