- Seal Kit for Size 1100T20 Vertical Split Coupling Cover
features
- Falk T20 Series Vertically-Split Cover Seal Kits size(s) 1100T for grid couplings.
| Component | Seal Kit |
| RPM [Max] | 3,250 rpm |
| Coupling Size | 1100T20 |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Cover Material | Steel |
| Weight | 0.26 LB |
| EAN or UPC | 782934010088 |

