- Size 1100T Coupling Hub
- 3 1/8" Bore
description
- 0744015 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1100T with a 5.590-inch outside barrel diameter and 4.75-inch length for grid couplings.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Material | Steel |
| Torque Rating [Max] | 50500 in lb |
| Hub Bore Fit | Interference |
| Hub Barrel O.D. | 5.59 in |
| Coupling Size | 1100T |
| Hub Straight Bore Diameter [Max] | 3.124 in |
| Hub Straight Bore Diameter [Nom] | 3.125 in |
| HP @ RPM | 80 hp @ 100 rpm |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Coupling Type | Grid |
| Keyway Depth | 0.375 in |
| Keyway Width | 0.75 in |
| Hub Straight Bore Diameter [Min] | 3.123 in |
| Keyway ANSI Standard | Yes |
| Hub Style | Bored |
| Hub Type | T-Hub |
| Length Through Bore | 4.75 in |
| Hub Material | Steel |
| Volume | 6.214 CDM |
| Hub Length Through Bore | 4.75 in |
| Hub Dia. | 5 19/32 in |
| Series | Hubs |
| Bore Size | 3.125 in - 3 1/8 in |
| Weight | 28.63 LB |
| EAN or UPC | 782934014802 |
-
Prop 65


