- Size 1100T Coupling Hub
- 3 15/16" Bore
description
- 0744026 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1100T with a 5.590-inch outside barrel diameter and 4.75-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1100T |
| HP @ RPM | 80 hp @ 100 rpm |
| Hub Straight Bore Diameter [Nom] | 3.938 in |
| Torque Rating [Max] | 50500 in lb |
| Hub Bore Fit | Interference |
| No. of Keyways | 1 |
| Hub Length Through Bore | 4.75 in |
| Bore Size | 3.938 in - 3 15/16 in |
| Hub Straight Bore Diameter [Min] | 3.935 in |
| Keyway Depth | 0.5 in |
| Hub Material | Steel |
| Hub Barrel O.D. | 5.59 in |
| Keyway ANSI Standard | Yes |
| Coupling Type | Grid |
| Hub Dia. | 5 19/32 in |
| Keyway Fit | Commercial |
| Volume | 6.214 CDM |
| Hub Straight Bore Diameter [Max] | 3.936 in |
| Material | Steel |
| Length Through Bore | 4.75 in |
| Hub Type | T-Hub |
| Keyway Width | 1 in |
| Hub Style | Bored |
| Series | Hubs |
| Weight | 22.21 LB |
| EAN or UPC | 782934014895 |
-
Prop 65


