- Size 1110T Shaft Hub
- Using Series 3030 Tapered Bushing
- Max. Bore 3 1/4"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Material | Steel |
| Bushing Type | Taper-Lock |
| Length Through Bore | 3.5625 in |
| Hub Dia. | 6 3/4 in |
| Bore Dia. [Min] | 15/16 in |
| Coupling Size | 1100T |
| Bore Dia. [Max] | 3 1/4 in |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Torque Rating [Max] | 50500 in lb |
| Bushing Series | 3535 |
| Weight | 102.6 LB |
| EAN or UPC | 782934000256 |
-
Prop 65


