- Size 1100T Spacer Hub
- C Dimension = 4.688"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1100T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Type | Grid |
| Volume | 14.453 CDM |
| Series | Hubs |
| Hub Dia. | 9 7/8 in |
| Coupling Style | Spacer |
| Torque Rating [Max] | 50500 in lb |
| Coupling Size | 1100T31/35 |
| Hub Shoulder Diameter | 9.88 in |
| Hub Type | Spacer Hub |
| C Dimension | 4.688 |
| Hub Length | 4.688 in |
| RPM [Max] | 2440 rpm |
| Hub Style | Spacer |
| Weight | 54.07 LB |
| EAN or UPC | 782934004773 |
-
Prop 65


