- Size 1100T Spacer Hub
- C Dimension = 5.9375"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1100T for grid couplings.
caution
- Do not lubricate nuts and bolts
| Hub Type | Spacer Hub |
| Volume | 0.956 hl |
| C Dimension | 5 15/16 in |
| RPM [Max] | 2440 rpm |
| Coupling Type | Grid |
| Coupling Style | Spacer |
| Hub Style | Spacer |
| Hub Shoulder Diameter | 9.88 in |
| Hub Dia. | 9 7/8 in |
| Torque Rating [Max] | 50500 in lb |
| Hub Length | 5.938 in |
| Series | Hubs |
| Coupling Size | 1100T31/35 |
| Weight | 62.25 LB |
| EAN or UPC | 782934006456 |
-
Prop 65


