- Size 1100T Spacer Assembly, BE Dimension = 250mm
features
- Falk T31 Series Spacer Assemblies size(s) 1100T with a 9.840-inch / 250-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Weight of Grease Required | 0.94 lb |
| RPM [Max] | 2440 rpm |
| Between Shaft Ends | 250 mm |
| Coupling Size | 1100T31 |
| Grease Included | No |
| Outside Dia. | 9.88 in |
| Torque Rating [Max] | 50500 in lb |
| Weight | 147.0 LB |
| EAN or UPC | 782934096174 |
-
Prop 65


