- Size 1100T Spacer Assembly, BE Dimension = 8.00"
features
- Falk T31 Series Spacer Assemblies size(s) 1100T with a 8.000-inch / 203-millimeter distance between shaft ends for grid couplings.
caution
- Ball screw may require additional straightening after machining. Ball screw systems will backdrive, a brake will be required to hold the load.
| Outside Dia. | 9.88 in |
| Grease Included | No |
| RPM [Max] | 2440 rpm |
| Torque Rating [Max] | 50500 in lb |
| Coupling Size | 1100T31 |
| Between Shaft Ends | 8 in |
| Weight of Grease Required | 0.94 lb |
| Weight | 119.0 LB |
| EAN or UPC | 782934015229 |
-
Prop 65


