- Size 1100T Spacer Assembly, BE Dimension = 8.87"
features
- Falk T31 Series Spacer Assemblies size(s) 1100T with a 8.875-inch / 226-millimeter distance between shaft ends for grid couplings.
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Torque Rating [Max] | 50500 in lb |
| Weight of Grease Required | 0.94 lb |
| Coupling Size | 1100T31 |
| RPM [Max] | 2440 rpm |
| Grease Included | No |
| Between Shaft Ends | 8 7/8 in |
| Outside Dia. | 9.88 in |
| Weight | 147.0 LB |
| EAN or UPC | 782934013942 |
-
Prop 65


