- Size 1100T Spacer Assembly, BE Dimension = 9.75"
features
- Falk T31 Series Spacer Assemblies size(s) 1100T with a 9.750-inch / 248-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Outside Dia. | 9.88 in |
| RPM [Max] | 2440 rpm |
| Grease Included | No |
| Coupling Size | 1100T31 |
| Torque Rating [Max] | 50500 in lb |
| Between Shaft Ends | 9 3/4 in |
| Weight of Grease Required | 0.94 lb |
| Weight | 131.43 LB |
| EAN or UPC | 782934012747 |
-
Prop 65


