- Size 1100 WA RSB Coupling Hub, C Dimension = 5.12
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Length Through Bore | 5.12 in |
| Bore Dia. [Max] | 4 3/4 in |
| Outside Dia. | 14.04 in |
| Coupling Size | 1100WA |
| Torque Rating [Max] | 15000 in lb |
| RPM [Max] | 2400 rpm |
| Bore Dia. [Min] | 1 1/8 in |
| Weight | 192.0 LB |
| EAN or UPC | 782934008863 |
-
Prop 65


