Skip to content Skip to navigation menu
WA Torus Coupling

1100WA ELEMENT

WA Torus Coupling
Item #100816060
  • Element for Size 1100 Coupling
WA Torus Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Element for Size 1100 Coupling

features

  • Alternating layers of nylon cord and natural rubber are vulcanized to form a multi-ply sandwich
  • Soft, natural rubber
  • Capable of operating in ambient temperatures from -40 °F to 150 °F
  • Protected from environment by shroud of clamp rings and hubs
Temperature Range [Max] 150 °F
Material Natural Rubber
Temperature Range [Min] -40 °F
Coupling Size 1100WA
Weight 5.23 LB
EAN or UPC 782934008276
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison