- Grid for Size 1100T Coupling
features
- includes (2) segments and no grease.
- Falk T10_T20 Series Grids size(s) 1110T in alloy steel grid material for grid couplings
caution
- Not recommended for continuous flexing, liquids, or abrasives
| Coupling Type | Grid |
| Weight of Grease Required | 1.12 lb |
| Grid Material | Alloy Steel |
| Coupling Size | 1110T |
| Grease Included | No |
| Weight | 5.51 LB |
| EAN or UPC | 782934005718 |
-
Prop 65


