- Size 1110T RSB Coupling Hub
- Max. Bore 4 1/2"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1110T with a 6.310-inch outside barrel diameter and 5.00-inch length for grid couplings.
| Hub Material | Steel |
| Hub Straight Bore Dia. [Max] | 4.5 in, 120 mm |
| Hub Length Through Bore | 5 in |
| Torque Rating [Max] | 75,000.0 in lb |
| Hub Straight Bore Dia. [Min] | 1.625 in, 42 mm |
| Hub Style | Rough Stock |
| Length Through Bore | 5 in |
| Hub Dia. | 6 5/16 in |
| Hub Type | T-Hub |
| Volume | 7.657 CDM |
| Material | Steel |
| Hub Barrel O.D. | 6.31 in |
| Coupling Size | 1110T |
| HP @ RPM | 120 hp @ 100 rpm |
| Bore Dia. [Max] | 4 1/2 in |
| Coupling Type | Grid |
| Hub Bore Fit | Rough |
| Weight | 51.16 LB |
| EAN or UPC | 782934007446 |

