- Size 1110T Coupling Hub, Using Series 3535 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hub Style | Taper Lock |
| Coupling Size | 1110T |
| Bore Dia. [Max] | 3 15/16 in |
| Hub Barrel O.D. | 7.75 in |
| Hub Dia. | 6 1/8 in |
| Length Through Bore | 6.625 in |
| Hub Length Through Bore | 3.62 in |
| Torque Rating [Max] | 50500 in lb |
| Coupling Type | Grid |
| Hub Bore Fit | Taper Lock |
| Bushing Series | 3535 |
| Bore Dia. [Min] | 1 3/16 in |
| Hub Type | T-Hub |
| Bushing Type | Taper-Lock |
| HP @ RPM | 80 hp @ 100 rpm |
| Series | Hubs |
| Volume | 7.657 CDM |
| Hub Material | Steel |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Weight | 38.7 LB |
| EAN or UPC | 782934000096 |
-
Prop 65


