- Size 1110T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
options
- Long Term Grease (LTG)
| Outside Dia. | 10.75 in |
| Torque Rating [Max] | 75000 in lb |
| Bore (Hub2) [Max] | 4 1/2 in |
| Overall Length | 10.1875 in |
| Bore (Hub1) [Max] | 4 1/2 in |
| Coupling Size | 1110T |
| Weight | 125.18 LB |
| EAN or UPC | 782934010439 |
-
Prop 65


