- Size 1110T Coupling Hub
- 2 1/2" Bore
description
- 0744028 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1110T with a 6.310-inch outside barrel diameter and 5.00-inch length for grid couplings.
caution
- Grease pockets must be filled with a suitable lubricant before assembly.
| Coupling Size | 1110T |
| Hub Type | T-Hub |
| Material | Steel |
| Hub Straight Bore Diameter [Max] | 2.499 in |
| Keyway Fit | Commercial |
| Hub Straight Bore Diameter [Min] | 2.498 in |
| Bore Size | 2.500 in - 2 1/2 in |
| Coupling Type | Grid |
| Torque Rating [Max] | 75000 in lb |
| Series | Hubs |
| Hub Style | Bored |
| Keyway ANSI Standard | Yes |
| No. of Keyways | 1 |
| Hub Dia. | 6 5/16 in |
| Keyway Depth | 0.313 in |
| Hub Material | Steel |
| Hub Barrel O.D. | 6.31 in |
| Volume | 7.338 CDM |
| Length Through Bore | 5 in |
| HP @ RPM | 120 hp @ 100 rpm |
| Hub Length Through Bore | 5 in |
| Keyway Width | 0.625 in |
| Hub Straight Bore Diameter [Nom] | 2.5 in |
| Hub Bore Fit | Interference |
| Weight | 44.15 LB |
| EAN or UPC | 782934014918 |
-
Prop 65


