- Size 1110T Coupling Cover and Grid, Steel, Vertical Split
features
- Rexnord T20 Series Vertically-Split Cover Grid Assemblies size(s) 1110T with 2 segment(s) in steel cover material for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cover Style | Vertical Split |
| Material | Steel |
| Cover Material | Steel |
| Grease Included | No |
| Coupling Size | 1110T20 |
| Grid Material | Alloy Steel |
| Outside Dia. | 11.25 in |
| Hardware Material | Steel |
| RPM [Max] | 3000 rpm |
| Volume | 15.836 CDM |
| Coupling Type | Grid |
| Weight of Grease Required | 1.12 lb |
| Coupling Style | Vertically Split |
| Weight | 16.69 LB |
| EAN or UPC | 782934005978 |
-
Prop 65


