- Size 1110T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1110T in steel cover material for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Series | Covers-Complete |
| Volume | 15.836 CDM |
| Outside Dia. | 11.25 in |
| Coupling Size | 1110T20 |
| Coupling Style | Vertically Split |
| Coupling Type | Grid |
| Material | Steel |
| RPM [Max] | 3000 rpm |
| Weight | 11.78 LB |
| EAN or UPC | 782934003233 |
-
Prop 65


