- Seal Kit for Size 1110T20 Vertical Split Coupling Cover
features
- Falk T20 Series Vertically-Split Cover Seal Kits size(s) 1110T for grid couplings.
| Component | Seal Kit |
| Cover Material | Steel |
| Coupling Size | 1110T20 |
| RPM [Max] | 3,000 rpm |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Weight | 0.3 LB |
| EAN or UPC | 782934010095 |

