- Size 1110T Coupling Hub
- 3 15/16" Bore
description
- 0744039 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1110T with a 6.310-inch outside barrel diameter and 5.00-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Keyway Width | 1 in |
| Keyway Depth | 0.5 in |
| Hub Length Through Bore | 5 in |
| Hub Material | Steel |
| Hub Style | Bored |
| HP @ RPM | 120 hp @ 100 rpm |
| Torque Rating [Max] | 75000 in lb |
| Hub Straight Bore Diameter [Max] | 3.936 in |
| Coupling Size | 1110T |
| No. of Keyways | 1 |
| Bore Size | 3.938 in - 3 15/16 in |
| Material | Steel |
| Volume | 7.657 CDM |
| Hub Bore Fit | Interference |
| Hub Dia. | 6 5/16 in |
| Series | Hubs |
| Keyway Fit | Commercial |
| Coupling Type | Grid |
| Length Through Bore | 5 in |
| Hub Type | T-Hub |
| Keyway ANSI Standard | Yes |
| Hub Straight Bore Diameter [Min] | 3.935 in |
| Hub Straight Bore Diameter [Nom] | 3.938 in |
| Hub Barrel O.D. | 6.31 in |
| Weight | 33.27 LB |
| EAN or UPC | 782934015021 |
-
Prop 65


