- Size 1110T Spacer Hub
- C Dimension = 4.688"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1110T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Shoulder Diameter | 10.88 in |
| Volume | 0.956 hl |
| C Dimension | 4.688 in |
| Coupling Type | Grid |
| Hub Length | 4.688 in |
| Coupling Style | Spacer |
| Hub Dia. | 7 3/4 in |
| Hub Type | Spacer Hub |
| Series | Hubs |
| Length Through Bore | 4.125 in |
| Hub Style | Spacer |
| Coupling Size | 1110T31 |
| RPM [Max] | 2250 rpm |
| Torque Rating [Max] | 75000 in lb |
| Weight | 108.0 LB |
| EAN or UPC | 782934089565 |
-
Prop 65


