- Size 1110T Spacer Assembly, BE Dimension = 250mm
features
- Falk T31 Series Spacer Assemblies size(s) 1110T with a 9.840-inch / 250-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | 75000 in lb |
| Outside Dia. | 10.62 in |
| Weight of Grease Required | 1.12 lb |
| Grease Included | No |
| Coupling Size | 1110T31 |
| Between Shaft Ends | 250 mm |
| RPM [Max] | 2250 rpm |
| Weight | 201.0 LB |
| EAN or UPC | 782934096181 |
-
Prop 65


