- Size 1110T Spacer Assembly, BE Dimension = 9.75"
features
- Falk T31 Series Spacer Assemblies size(s) 1110T with a 9.750-inch / 248-millimeter distance between shaft ends for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Torque Rating [Max] | 75000 in lb |
| Coupling Size | 1110T31 |
| Outside Dia. | 10.62 in |
| Weight of Grease Required | 1.12 lb |
| RPM [Max] | 2250 rpm |
| Grease Included | No |
| Between Shaft Ends | 9 3/4 in |
| Weight | 168.25 LB |
| EAN or UPC | 782934089572 |
-
Prop 65


