- Size 1110 WA RSB Coupling Hub, C Dimension = 4.12
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Length Through Bore | 4.12 in |
| Coupling Size | 1110WA |
| Outside Dia. | 15.46 in |
| Bore Dia. [Min] | 1 1/2 in |
| RPM [Max] | 2200 rpm |
| Bore Dia. [Max] | 5 1/2 in |
| Torque Rating [Max] | 22000 in lb |
| Weight | 166.4 LB |
| EAN or UPC | 782934000942 |
-
Prop 65


