- Size 1120T RSB Coupling Hub
- Max. Bore 5"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1120T with a 7.060-inch outside barrel diameter and 5.88-inch length for grid couplings.
| Hub Type | T-Hub |
| Hub Style | Rough Stock |
| Hub Length Through Bore | 5.88 in |
| Hub Straight Bore Dia. [Max] | 5 in, 140 mm |
| Volume | 23.044 CDM |
| HP @ RPM | 175 hp @ 100 rpm |
| Hub Material | Steel |
| Material | Steel |
| Bore Dia. [Max] | 5 in |
| Hub Bore Fit | Rough |
| Length Through Bore | 5 7/8 in |
| Hub Dia. | 7 1/16 in |
| Hub Barrel O.D. | 7.06 in |
| Torque Rating [Max] | 110,000.0 in lb |
| Coupling Size | 1120T |
| Coupling Type | Grid |
| Hub Straight Bore Dia. [Min] | 2.375 in, 61 mm |
| Weight | 94.0 LB |
| EAN or UPC | 782934007453 |

