- Size 1120T Coupling Hub, Using Series 4040 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Coupling Type | Grid |
| Series | Hubs |
| Hub Style | Taper Lock |
| Bore Dia. [Max] | 4 in |
| Bore Dia. [Min] | 1 7/16 in |
| Input Bore Range | 1 7/16" to 4" |
| Hub Bore Fit | Taper Lock |
| HP @ RPM | 120 hp @ 100 rpm |
| Torque Rating [Max] | 75600 in lb |
| Hub Dia. | 7 1/16 in |
| Hub Type | T-Hub |
| Bushing Type | Taper-Lock |
| Bushing Series | 4040 |
| Hub Length Through Bore | 4.38 in |
| Coupling Size | 1120T |
| Length Through Bore | 5.875 in |
| Hub Material | Steel |
| Hub Barrel O.D. | 8.88 in |
| Volume | 3.984 CDM |
| Weight | 58.86 LB |
| EAN or UPC | 782934000102 |
-
Prop 65


