- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Fastener Kits size(s) 1120T, 1130T, 1140T in steel material for grid couplings.
| Coupling Style | Horizontally Split |
| Hardware Material | Steel |
| Coupling Size | 1120T10 |
| Coupling Type | Grid |
| Series | T10 |
| Volume | 3.54 CDM |
| Weight | 1.0 LB |
| EAN or UPC | 782934123399 |

