- Size 1120T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
options
- Long Term Grease (LTG)
| Coupling Size | 1120T |
| Overall Length | 12 in |
| Torque Rating [Max] | 110000 in lb |
| Bore (Hub2) [Max] | 5 in |
| Bore (Hub1) [Max] | 5 in |
| Outside Dia. | 12.5625 in |
| Weight | 184.5 LB |
| EAN or UPC | 782934009976 |
-
Prop 65


