- Size 1120T Shaft Hub
- RSB
- LTB= 1 3/8"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1120T with a 8.880-inch outside barrel diameter and 4.70-inch length for grid couplings.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Coupling Type | Grid |
| Hub Style | Rough Stock |
| Hub Dia. | 2 1/8 in |
| Bore Dia. [Max] | 6 1/4 in |
| Hub Type | T31/T35 Shaft Hub |
| Coupling Style | Spacer |
| Length Through Bore | 1.375 in |
| Hub Straight Bore Dia. [Min] | 2.5 in, 64 mm |
| Volume | 0.116 hl |
| Hub Barrel O.D. | 8.88 in |
| Hub Length Through Bore | 4.7 in |
| Hub Bore Fit | Rough |
| Coupling Size | 1120T31/35 |
| Hub Straight Bore Dia. [Max] | 6.25 in, 170 mm |
| Hub Material | Steel |
| Torque Rating [Max] | 110000 in lb |
| Bore Dia. [Min] | 1/2 in |
| Weight | 171.0 LB |
| EAN or UPC | 782934007941 |
-
Prop 65


