- Size 1120 WA RSB Coupling Hub, C Dimension = 4.56
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Length Through Bore | 4.56 in |
| Bore Dia. [Min] | 1 1/2 in |
| Outside Dia. | 16.94 in |
| Bore Dia. [Max] | 6 in |
| Coupling Size | 1120WA |
| Torque Rating [Max] | 31500 in lb |
| RPM [Max] | 2000 rpm |
| Weight | 190.4 LB |
| EAN or UPC | 782934000959 |
-
Prop 65


