- Grid for Size 1130T Coupling
features
- Falk T10_T20 Series Grids size(s) 1130T in alloy steel grid material for grid couplings
- includes (2) segments and no grease.
caution
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Coupling Size | 1130T |
| Coupling Type | Grid |
| Grease Included | No |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 2 lb |
| Weight | 12.04 LB |
| EAN or UPC | 782934005732 |
-
Prop 65


