- Size 1130T RSB Coupling Hub
- Max. Bore 6"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1130T with a 8.560-inch outside barrel diameter and 6.38-inch length for grid couplings.
| Hub Style | Rough Stock |
| Hub Straight Bore Dia. [Max] | 6 in, 170 mm |
| Torque Rating [Max] | 160,000.0 in lb |
| Coupling Size | 1130T |
| Material | Steel |
| Hub Barrel O.D. | 8.56 in |
| Hub Straight Bore Dia. [Min] | 2.625 in, 67 mm |
| Hub Material | Steel |
| Coupling Type | Grid |
| Volume | 0.321 hl |
| Hub Dia. | 8 9/16 in |
| Bore Dia. [Max] | 6 in |
| Length Through Bore | 6 3/8 in |
| Hub Bore Fit | Rough |
| HP @ RPM | 254 hp @ 100 rpm |
| Hub Type | T-Hub |
| Hub Length Through Bore | 6.38 in |
| Weight | 120.0 LB |
| EAN or UPC | 782934007460 |

