- Size 1130T Coupling Hub, Using Series 4545 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Input Bore Range | 1 15/16" to 4 15/16" |
| Hub Barrel O.D. | 9.38 in |
| HP @ RPM | 170 hp @ 100 rpm |
| Bore Dia. [Max] | 4 15/16 in |
| Hub Dia. | 8 9/16 in |
| Coupling Size | 1130T |
| Hub Length Through Bore | 4.62 in |
| Bushing Series | 4545 |
| Coupling Type | Grid |
| Torque Rating [Max] | 107100 in lb |
| Hub Type | T-Hub |
| Hub Style | Taper Lock |
| Bore Dia. [Min] | 1 15/16 in |
| Bushing Type | Taper-Lock |
| Volume | 4.894 CDM |
| Hub Material | Steel |
| Hub Bore Fit | Taper Lock |
| Length Through Bore | 6.375 in |
| Series | Hubs |
| Weight | 93.42 LB |
| EAN or UPC | 782934000119 |
-
Prop 65


