Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1130T with 1 segment(s) in aluminum cover material for grid couplings.
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Cover Style
Horizontal Split
RPM [Max]
1800 rpm
Outside Dia.
13.625 in
Cover Material
Aluminum
Coupling Type
Grid
Material
Aluminum
Volume
0.294 hl
Grid Material
Alloy Steel
Weight of Grease Required
2 lb
Hardware Material
Steel
Coupling Style
Horizontally Split
Grease Included
No
Coupling Size
1130T10
Weight
32.65 LB
EAN or UPC
782934029738
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back