- Size 1130T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Not for use with horizontally mounted disks
- Not for use with horizontally mounted discs
- QD bushings must be capable of carrying the torque produced by the caliper brake and disc selected
options
- Long Term Grease (LTG)
| Coupling Size | 1130T |
| Overall Length | 13 in |
| Bore (Hub2) [Max] | 6 in |
| Outside Dia. | 13.625 in |
| Bore (Hub1) [Max] | 6 in |
| Torque Rating [Max] | 160000 in lb |
| Weight | 273.63 LB |
| EAN or UPC | 782934010453 |
-
Prop 65


