- Size 1140T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- Long Term Grease (LTG)
| Coupling Size | 1130T |
| Outside Dia. | 14.875 in |
| Overall Length | 13 in |
| Bore (Hub1) [Max] | 6 in |
| Bore (Hub2) [Max] | 6 in |
| Torque Rating [Max] | 160000 in lb |
| Weight | 271.43 LB |
| EAN or UPC | 782934009983 |
-
Prop 65


