- Size 1130T Shaft Hub
- RSB
- LTB= 5.3"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1130T with a 9.380-inch outside barrel diameter and 5.30-inch length for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Material | Steel |
| Coupling Style | Spacer |
| Length Through Bore | 5.3 in |
| Coupling Size | 1130T31/35 |
| Hub Length Through Bore | 5.3 in |
| Hub Dia. | 9 3/8 in |
| Hub Straight Bore Dia. [Max] | 7 in, 190 mm |
| Torque Rating [Max] | 160 in lb |
| Volume | 0.284 hl |
| Bore Dia. [Max] | 7 in |
| Hub Style | Rough Stock |
| Hub Barrel O.D. | 9.38 in |
| Coupling Type | Grid |
| Bore Dia. [Min] | 3 in |
| Hub Type | T31/T35 Shaft Hub |
| Hub Bore Fit | Rough |
| Hub Straight Bore Dia. [Min] | 3 in, 77 mm |
| Weight | 217.6 LB |
| EAN or UPC | 782934007958 |
-
Prop 65


