- Size 1130T Coupling Hub
- 5" Bore
description
- 0744062 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1130T with a 8.560-inch outside barrel diameter and 6.38-inch length for grid couplings.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Coupling Type | Grid |
| Hub Dia. | 8 9/16 in |
| Hub Straight Bore Diameter [Max] | 4.998 in |
| Length Through Bore | 6.375 in |
| Hub Bore Fit | Interference |
| Hub Barrel O.D. | 8.56 in |
| Hub Straight Bore Diameter [Min] | 4.997 in |
| Hub Material | Steel |
| Keyway Depth | 0.625 in |
| Hub Style | Bored |
| Keyway Fit | Commercial |
| Bore Size | 5.000 in - 5 in |
| Series | Hubs |
| Hub Straight Bore Diameter [Nom] | 5 in |
| Torque Rating [Max] | 160000 in lb |
| HP @ RPM | 254 hp @ 100 rpm |
| Material | Steel |
| Coupling Size | 1130T |
| Keyway Width | 1.25 in |
| Hub Type | T-Hub |
| Volume | 0.956 hl |
| No. of Keyways | 1 |
| Hub Length Through Bore | 6.38 in |
| Keyway ANSI Standard | Yes |
| Weight | 84.5 LB |
| EAN or UPC | 782934147913 |
-
Prop 65


