- Size 1130 Coupling Hub, Using Series 4545 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Style | Bushed From Face Side |
| Bushing Type | Taper-Lock |
| Torque Rating [Max] | 50000 in lb |
| Bushing Series | 4545 |
| Bore Dia. [Min] | 1 15/16 in |
| Coupling Size | 1130WA |
| Outside Dia. | 18.54 in |
| RPM [Max] | 1850 rpm |
| Length Through Bore | 4.56 in |
| Bore Dia. [Max] | 4 15/16 in |
| Input Bore Range | 1 15/16" to 4 15/16" |
| Weight | 163.2 LB |
| EAN or UPC | 782934001192 |

