- Size 1140T RSB Coupling Hub
- Max. Bore 7"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1140T with a 10.000-inch outside barrel diameter and 7.25-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1140T |
| HP @ RPM | 365000 hp @ 100 rpm |
| Hub Straight Bore Dia. [Min] | 2.625 in, 67 mm |
| Hub Barrel O.D. | 10 in |
| Coupling Type | Grid |
| Bore Dia. [Max] | 7 in |
| Hub Straight Bore Dia. [Max] | 7.25 in, 200 mm |
| Length Through Bore | 7.25 in |
| Hub Style | Rough Stock |
| Hub Bore Fit | Rough |
| Hub Length Through Bore | 7.25 in |
| Material | Steel |
| Hub Type | T-Hub |
| Hub Dia. | 10 in |
| Hub Material | Steel |
| Volume | 0.472 hl |
| Torque Rating [Max] | 230000 in lb |
| Weight | 181.5 LB |
| EAN or UPC | 782934007477 |
-
Prop 65


