- Size 1140T Coupling Hub, Using Series 5050 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Bushing Series | 5050 |
| Hub Style | Taper Lock |
| Coupling Size | 1140T |
| Hub Barrel O.D. | 10.5 in |
| Torque Rating [Max] | 144900 in lb |
| Hub Dia. | 10 in |
| Length Through Bore | 7.25 in |
| Bore Dia. [Min] | 2.4380 in |
| Hub Length Through Bore | 5.12 in |
| Input Bore Range | 2 7/16" to 5" |
| HP @ RPM | 230 hp @ 100 rpm |
| Bore Dia. [Max] | 5 in |
| Bushing Type | Taper-Lock |
| Series | Hubs |
| Coupling Type | Grid |
| Volume | 9.636 CDM |
| Hub Material | Steel |
| Hub Bore Fit | Taper Lock |
| Hub Type | T-Hub |
| Weight | 143.46 LB |
| EAN or UPC | 782934000126 |
-
Prop 65


