Falk Corp.
1140T10COVER GRID
Alloy Steel Horizontally Split 1140T10 Size Cover Grid Assembly
Item #102128208
-
Prop 65
- 1140T10 Coupling Size
- Grid Coupling Type
- Alloy Steel Grid Material
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1140T with 1 segment(s) in aluminum cover material for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Hardware Material | Steel |
| Volume | 0.354 hl |
| Cover Style | Horizontal Split |
| Grease Included | No |
| Coupling Size | 1140T10 |
| Cover Material | Aluminum |
| Grid Material | Alloy Steel |
| RPM [Max] | 1650 rpm |
| Material | Aluminum |
| Weight of Grease Required | 2.5 lb |
| Coupling Type | Grid |
| Outside Dia. | 15.125 in |
| Coupling Style | Horizontally Split |
| Weight | 36.95 LB |
| EAN or UPC | 782934029745 |
-
Prop 65

