- Size 1140T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
options
- Long Term Grease (LTG)
| Bore (Hub1) [Max] | 7 1/4 in |
| Coupling Size | 1140T |
| Outside Dia. | 15.125 in |
| Bore (Hub2) [Max] | 7 1/4 in |
| Overall Length | 14.75 in |
| Torque Rating [Max] | 230000 in lb |
| Weight | 401.86 LB |
| EAN or UPC | 782934010460 |
-
Prop 65


