Skip to content Skip to navigation menu
T-Tapered Steelflex Horizontal Split Coupling Cover

1140T20COVER

T-Tapered Steelflex Horizontal Split Coupling Cover
Item #102140080
  • Size 1140T Coupling Cover, Steel, Vertical Split
T-Tapered Steelflex Horizontal Split Coupling Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Size 1140T Coupling Cover, Steel, Vertical Split

features

  • Falk T20 Series Vertically-Split Covers-Complete size(s) 1140T in steel cover material for grid couplings.

caution

  • Inspect hoses frequently and replace as required
RPM [Max] 2200 rpm
Volume 0.377 hl
Coupling Size 1140T20
Cover Style Vertical Split
Material Steel
Coupling Style Vertically Split
Series Covers-Complete
Coupling Type Grid
Cover Material Steel
Outside Dia. 16.42 in
Weight 26.21 LB
EAN or UPC 782934003264
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison