- Size 1140T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Bolts should be torqued to 63 in lb to 80 in lb with threads lubricated
options
- Long Term Grease (LTG)
| Coupling Size | 1140T |
| Overall Length | 14.75 in |
| Torque Rating [Max] | 230000 in lb |
| Bore (Hub2) [Max] | 7 1/4 in |
| Outside Dia. | 16.375 in |
| Bore (Hub1) [Max] | 7 1/4 in |
| Weight | 412.22 LB |
| EAN or UPC | 782934009990 |
-
Prop 65


