- Size 1140T Shaft Hub
- RSB
- LTB= 6"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1140T with a 10.50-inch outside barrel diameter and 6.00-inch length for grid couplings.
caution
- Do not run Worm Gear units over 200 °F.
| Hub Length Through Bore | 6 in |
| Length Through Bore | 6 in |
| Hub Barrel O.D. | 10.5 in |
| Volume | 35.844 CDM |
| Bore Dia. [Min] | 3 1/2 in |
| Torque Rating [Max] | 230000 in lb |
| Hub Bore Fit | Rough |
| Hub Straight Bore Dia. [Max] | 8 in, 210 mm |
| Hub Style | Rough Stock |
| Hub Dia. | 10 1/2 in |
| Coupling Style | Spacer |
| Hub Material | Steel |
| Hub Straight Bore Dia. [Min] | 3.5 in, 89 mm |
| Coupling Size | 1140T31/35 |
| Coupling Type | Grid |
| Hub Type | T31/T35 Shaft Hub |
| Bore Dia. [Max] | 8 in |
| Weight | 240.0 LB |
| EAN or UPC | 782934007965 |
-
Prop 65


