- Size 1140T Coupling Hub
- 5 1/2" Bore
description
- 0744068 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1140T with a 10.00-inch outside barrel diameter and 7.25-inch length for grid couplings.
caution
- Style B is not recommended for use in conveyors handlingabrasive materials.
| Length Through Bore | 7.25 in |
| Keyway ANSI Standard | Yes |
| Hub Straight Bore Diameter [Min] | 5.496 in |
| Volume | 0.036 m3 |
| Hub Material | Steel |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Coupling Size | 1140T |
| Torque Rating [Max] | 230000 in lb |
| Hub Style | Bored |
| Hub Bore Fit | Interference |
| Series | Hubs |
| Material | Steel |
| Bore Size | 5.500 in - 5 1/2 in |
| Keyway Width | 1.25 in |
| Hub Type | T-Hub |
| Hub Length Through Bore | 7.25 in |
| Hub Dia. | 10 in |
| Hub Straight Bore Diameter [Nom] | 5.5 in |
| Coupling Type | Grid |
| HP @ RPM | 365 hp @ 100 rpm |
| Hub Straight Bore Diameter [Max] | 5.498 in |
| Keyway Depth | 0.625 in |
| Hub Barrel O.D. | 10 in |
| Weight | 133.0 LB |
| EAN or UPC | 782934147968 |
-
Prop 65


