- Size 1140 Coupling Hub, Using Series 4545 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Coupling Size | 1140WA |
| Outside Dia. | 20.06 in |
| Length Through Bore | 5.6 in |
| Input Bore Range | 1 15/16" to 4 15/16" |
| Bore Dia. [Max] | 4 15/16 in |
| Style | Bushed From Face Side |
| Torque Rating [Max] | 70000 in lb |
| Bushing Type | Taper-Lock |
| Bushing Series | 4545 |
| Bore Dia. [Min] | 1 15/16 in |
| RPM [Max] | 1600 rpm |
| Weight | 222.4 LB |
| EAN or UPC | 782934001512 |

